Chlorhexidinegluconate Sltn, BP, 100mL

  • Mfr # CH126-100ML
  • Zoro # G7906488
product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
100 mL
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shelf Life
18 mo
Chemical Grade
NF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CH126-100ML
Zoro #
G7906488
UPC #
-
Country of Origin
United States
Item
Chlorhexidine Gluconate Solution
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shelf Life
18 mo
Chemical Grade
NF
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C22H30Cl2N10¿2C6H12O7
Application
Analytical Testing Labs
Container Type
Bottle
Color
Colorless
Product Type
Chlorhexidine Gluconate Solution
Features
Air Sensitive, Light Sensitive
CAS Number
18472-51-0
Container Material
Amber Glass
Concentration
1000 ppm (0.0282 N)
Special Information
Air Sensitive, Light Sensitive
Form
Liquid
Molecular Weight
897.76
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
100 mL
REMOVE - Previous PI Node
C
Quantity
100
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
100 mL

Description

Chlorhexidine Gluconate Solution, Concentration 1000 ppm (0.0282 N), CAS Number 18472-51-0, Molecular Weight 897.76, Chemical Formula C22H30Cl2N10�2C6H12O7, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 100 mL, Chemical Family Type Solution, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews