Shop AK SCIENTIFIC
See all product information
Create Account
3-Chloro-2-fluorophenylboronic acid (25g), CAS 352535-82-1
- Mfr # V1881-25g
- Zoro # G023846859
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
174.37 g/mol
CAS Number
352535-82-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1881-25g
- Zoro #
- G023846859
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 3-Chloro-2-fluorophenylboronic acid
- Molecular Weight
- 174.37 g/mol
- CAS Number
- 352535-82-1
Description
Chemical Formula C6H5BClFO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.