Shop AK SCIENTIFIC
See all product information
Create Account
3-Chloro-2-fluoropyridine-4-carboxylic acid (1g), CAS 741683-19-2
- Mfr # Y9969-1g
- Zoro # G323898848
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
CAS Number
741683-19-2
Molecular Weight
175.54 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y9969-1g
- Zoro #
- G323898848
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- 3-Chloro-2-fluoropyridine-4-carboxylic acid
- CAS Number
- 741683-19-2
- Molecular Weight
- 175.54 g/mol
Description
Chemical Formula C6H3ClFNO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.