Shop RPI
See all product information
Create Account
Carbohydrates
- Mfr # G33000-1000.0
- Zoro # G824787115
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Application
Research or Further Manufacturing Use Only
Color
White
Product Type
D-(+)-Galactose
CAS Number
59-23-4
Volume
1 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G33000-1000.0
- Zoro #
- G824787115
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Carbohydrates
- Application
- Research or Further Manufacturing Use Only
- Color
- White
- Product Type
- D-(+)-Galactose
- CAS Number
- 59-23-4
- Volume
- 1 kg
- Solubility Type
- Water
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 24 mo
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Container Type
- Can
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Plastic
- Molecular Weight
- 180.2 g/mol
- Calibration Certificate
- No
- Form
- Powder
- Chemical Properties
- BSE/TSE Free
- Chemical Formula
- C6H12O6
- Wire Color
- White
Description
Carbohydrates, Concentration Not Applicable, CAS Number 59-23-4, Molecular Weight 180.2 g/mol, Chemical Formula C6H12O6, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.