Shop AK SCIENTIFIC
See all product information
Create Account
3-Chloro-2-hydrazinylpyridine (5g), CAS 22841-92-5
- Mfr # W4653-5g
- Zoro # G923916058
product price:Â
$
20.95
/ea
Key Features
CAS Number
22841-92-5
Chemical Container Size
5 g
Molecular Weight
143.57 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W4653-5g
- Zoro #
- G923916058
- UPC #
- -
- Country of Origin
- China
- Item
- 3-Chloro-2-hydrazinylpyridine
- CAS Number
- 22841-92-5
- Molecular Weight
- 143.57 g/mol
Description
Chemical Formula C5H6ClN3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.