Crbxymthlclluls Sdm, Hi Vscsty, 1Pct, Aqs
- Mfr # CA194-2.5KGPL
- Zoro # G7901929
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
9004-32-4
Chemical Container Size
2.5 kg
Chemical Container Material
Plastic
Chemical Grade
USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA194-2.5KGPL
- Zoro #
- G7901929
- UPC #
- -
- Country of Origin
- United States
- Item
- Carboxymethylcellulose Sodium
- Shelf Life
- 24 mo
- CAS Number
- 9004-32-4
- Chemical Container Material
- Plastic
- Chemical Grade
- USP
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Drum
- Special Information
- Hygroscopic Powder That Forms An Emollient Gel
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Carboxymethylcellulose Sodium, CAS Number 9004-32-4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Hygroscopic Powder That Forms An Emollient Gel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.