Shop AK SCIENTIFIC
See all product information
Create Account
3-Chloro-5-methyl-1H-pyrazole (1g), CAS 15953-45-4
- Mfr # Y7686-1g
- Zoro # G723874251
product price:Â
$
92.99
/ea
Key Features
CAS Number
15953-45-4
Molecular Weight
116.55 g/mol
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y7686-1g
- Zoro #
- G723874251
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 15953-45-4
- Item
- 3-Chloro-5-methyl-1H-pyrazole
- Molecular Weight
- 116.55 g/mol
Description
Chemical Formula C4H5ClN2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.