Shop SPECTRUM
See all product information
Create Account
Cprc Slft, pnthydrt, Fn Crstl, Rgt, ACS, 45kg
- Mfr # C1425-45KGBL
- Zoro # G8007513
product price:Â
$
2,306.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
45 kg
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, n.o.s. (Cupric Sulfate), 9, PG III, Marine Pollutant
Shelf Life
24 mo
Chemical Formula
CuSO; 5H2O
Molecular Weight
249.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1425-45KGBL
- Zoro #
- G8007513
- UPC #
- -
- Country of Origin
- United States
- Item
- Cupric Sulfate
- Shipping Restrictions
- UN3077, Environmentally Hazardous Substance, Solid, n.o.s. (Cupric Sulfate), 9, PG III, Marine Pollutant
- Shelf Life
- 24 mo
- Chemical Formula
- CuSO; 5H2O
- Molecular Weight
- 249.69
- Chemical Container Material
- Fiberboard
- Chemical Container Type
- Drum
- CAS Number
- 7758-99-8
- Chemical Grade
- ACS
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Cupric Sulfate
- Container Material
- Fiberboard
- Form
- Powder
- Volume
- 45 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 45
- REMOVE - Previous PI Node
- C
- Storage Temperature - Maximum
- 22 Degrees C
- Chemical Properties
- Pentahydrate
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 45 kg
Description
Cupric Sulfate, Concentration Not Applicable, CAS Number 7758-99-8, Molecular Weight 249.69, Chemical Formula CuSO; 5H2O, APHA Not Applicable, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 45 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, n.o.s. (Cupric Sulfate), 9, PG III, Marine Pollutant, Standards Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.