Shop AK SCIENTIFIC
See all product information
Create Account
3-Chloro[1, 2, 4]triazolo[4, 3-a]pyridine (5g), CAS 4922-74-1
- Mfr # 4237AE-5g
- Zoro # G723788237
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
CAS Number
4922-74-1
Chemical Container Size
5 g
Molecular Weight
153.57 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4237AE-5g
- Zoro #
- G723788237
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 4922-74-1
- Molecular Weight
- 153.57 g/mol
- Item
- 3-Chloro[1,2,4]triazolo[4,3-a]pyridine
Description
Chemical Formula C6H4ClN3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.