Shop SPECTRUM
See all product information
Create Account
Chloroxylenol, USP, 5g
- Mfr # CH136-5GM
- Zoro # G8029231
product price:Â
$
75.89
/ea
Key Features
Chemical Container Material
Amber Glass
Chemical Formula
C8H9ClO
Molecular Weight
156.61
Shelf Life
12 mo
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH136-5GM
- Zoro #
- G8029231
- UPC #
- -
- Country of Origin
- United States
- Item
- Chloroxylenol, USP
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C8H9ClO
- Molecular Weight
- 156.61
- Shelf Life
- 12 mo
- Shipping Restrictions
- CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Container Type
- Bottle
- Chemical Grade
- USP
- CAS Number
- 88-04-0
Dimensions
- Chemical Container Size
- 5 g
Description
Chloroxylenol, USP, CAS Number 88-04-0, Molecular Weight 156.61, Chemical Formula C8H9ClO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.