Shop AK SCIENTIFIC
See all product information
Create Account
3-Chlorobenzhydrazide (100g), CAS 1673-47-8
- Mfr # 8533AA-100g
- Zoro # G023791371
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Molecular Weight
170.6 g/mol
CAS Number
1673-47-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8533AA-100g
- Zoro #
- G023791371
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 170.6 g/mol
- Item
- 3-Chlorobenzhydrazide
- CAS Number
- 1673-47-8
Description
Chemical Formula C7H7ClN2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.