Shop SPECTRUM
See all product information
Create Account
Capsaicin, USP, 5g
- Mfr # C1869-5GM02
- Zoro # G7970221
product price:Â
$
1,360.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Shipping Restrictions
UN2811, Toxic solid, organic, n.o.s. (capsaicin), 6.1, PG III
Molecular Weight
F.W. 305.41
Chemical Formula
C18H27NO3
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1869-5GM02
- Zoro #
- G7970221
- UPC #
- -
- Country of Origin
- United States
- Item
- Capsaicin, USP
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN2811, Toxic solid, organic, n.o.s. (capsaicin), 6.1, PG III
- Molecular Weight
- F.W. 305.41
- Chemical Formula
- C18H27NO3
- Chemical Container Material
- Amber Glass
- CAS Number
- 404-86-4
- Chemical Grade
- USP
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 5 g
Description
Capsaicin, USP, CAS Number 404-86-4, Molecular Weight F.W. 305.41, Chemical Formula C18H27NO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic solid, organic, n.o.s. (capsaicin), 6.1, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.