Shop AK SCIENTIFIC
See all product information
Create Account
3-Hydroxy-2'-methyl-2-naphthanilide (25g), CAS 135-61-5
- Mfr # R274-25g
- Zoro # G023886350
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
293.32 g/mol
CAS Number
135-61-5
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R274-25g
- Zoro #
- G023886350
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 293.32 g/mol
- Item
- 3-Hydroxy-2'-methyl-2-naphthanilide
- CAS Number
- 135-61-5
Description
Chemical Formula C18H15NO3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.