Shop SPECTRUM

K Phspht Mnbsc, Crstl, Rgnt, ACS, 500g

  • Mfr # P1380-500GM
  • Zoro # G7995053

product price: 
$
121.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
CAS Number
7778-77-0
Chemical Container Material
Plastic
Chemical Container Size
500 g
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1380-500GM
Zoro #
G7995053
UPC #
-
Country of Origin
United States
Item
Potassium Phosphate
Chemical Container Type
Bottle
CAS Number
7778-77-0
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
136.09
Shelf Life
24 mo
Chemical Formula
KH2PO4
Chemical Grade
ACS
Color
Colorless
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Potassium Phosphate
Form
Powder
Container Material
Plastic
Features
Hygroscopic
Special Information
Hygroscopic
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Volume
500 g
REMOVE - Previous PI Node
P
Quantity
500
Chemical Properties
Monobasic
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Potassium Phosphate - Monobasic, Concentration Not Applicable, CAS Number 7778-77-0, Molecular Weight 136.09, Chemical Formula KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.