Shop AK SCIENTIFIC
See all product information
Create Account
3-Hydroxypyridine (25g), CAS 109-00-2
- Mfr # D094-25g
- Zoro # G623810069
product price:Â
$
23.59
/ea
Key Features
Chemical Container Size
25 g
Molecular Weight
95.1 g/mol
CAS Number
109-00-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D094-25g
- Zoro #
- G623810069
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 95.1 g/mol
- Item
- 3-Hydroxypyridine
- CAS Number
- 109-00-2
Description
Chemical Formula C5H5NO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.