Shop AK SCIENTIFIC
See all product information
Create Account
3-Methoxy-5-nitroaniline (1g), CAS 586-10-7
- Mfr # 6097AE-1g
- Zoro # G723790049
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
Molecular Weight
168.15 g/mol
CAS Number
0586-10-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6097AE-1g
- Zoro #
- G723790049
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 168.15 g/mol
- CAS Number
- 0586-10-7
- Item
- 3-Methoxy-5-nitroaniline
Description
Chemical Formula C7H8N2O3 Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.