Shop AK SCIENTIFIC
See all product information
Create Account
7-Methylindole-3-carboxyaldehyde (5g), CAS 4771-50-0
- Mfr # W6433-5g
- Zoro # G823902922
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
159.18 g/mol
Chemical Container Size
5 g
CAS Number
4771-50-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W6433-5g
- Zoro #
- G823902922
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 7-Methylindole-3-carboxyaldehyde
- Molecular Weight
- 159.18 g/mol
- CAS Number
- 4771-50-0
Description
Chemical Formula C10H9NO Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.