Shop AK SCIENTIFIC
See all product information
Create Account
3-Methoxyazetidine hydrochloride (25g), CAS 148644-09-1
- Mfr # W3244-25g
- Zoro # G723907638
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
CAS Number
148644-09-1
Chemical Container Size
25 g
Molecular Weight
123.58 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W3244-25g
- Zoro #
- G723907638
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 148644-09-1
- Item
- 3-Methoxyazetidine hydrochloride
- Molecular Weight
- 123.58 g/mol
Description
Chemical Formula C4H10ClNO Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.