Shop AK SCIENTIFIC
See all product information
Create Account
3-Methoxybenzylamine (100g), CAS 5071-96-5
- Mfr # F764-100g
- Zoro # G723889590
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
CAS Number
5071-96-5
Chemical Container Size
100 g
Molecular Weight
137.18 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F764-100g
- Zoro #
- G723889590
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 5071-96-5
- Molecular Weight
- 137.18 g/mol
- Item
- 3-Methoxybenzylamine
Description
Chemical Formula C8H11NO Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.