Shop SPECTRUM
See all product information
Create Account
Mgnsm Ntrt, hxahydrt, Crstl, Rgnt, ACS, 125g
- Mfr # M1050-125GM
- Zoro # G8074372
product price:Â
$
49.59
/ea
Key Features
Chemical Formula
Mg(NO3)2 x 6H2O
Molecular Weight
256.41
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
125 g
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1050-125GM
- Zoro #
- G8074372
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnesium Nitrate, Hexahydrate, Crystal, Reagents, ACS
- Chemical Formula
- Mg(NO3)2 x 6H2O
- Molecular Weight
- 256.41
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- CAS Number
- 13446-18-9
- Chemical Grade
- ACS
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 125 g
Description
Magnesium Nitrate, Hexahydrate, Crystal, Reagents, ACS, CAS Number 13446-18-9, Molecular Weight 256.41, Chemical Formula Mg(NO3)2 x 6H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.