Shop AK SCIENTIFIC
See all product information
Create Account
3-Methoxypropionitrile (25mL), CAS 110-67-8
- Mfr # X8955-25mL
- Zoro # G323884834
product price:Â
$
37.99
/ea
Key Features
Molecular Weight
85.1 g/mol
CAS Number
110-67-8
Chemical Container Size
25 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X8955-25mL
- Zoro #
- G323884834
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 mL
Details
- Molecular Weight
- 85.1 g/mol
- Item
- 3-Methoxypropionitrile
- CAS Number
- 110-67-8
Description
Chemical Formula C4H7NO Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.