Shop AK SCIENTIFIC
See all product information
Create Account
3-Methyl-1-(toluene-4-sulfonyl)-piperazine (1g), CAS 178624-90-3
- Mfr # B086-1g
- Zoro # G823823395
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
Molecular Weight
254.35 g/mol
CAS Number
178624-90-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B086-1g
- Zoro #
- G823823395
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 254.35 g/mol
- Item
- 3-Methyl-1-(toluene-4-sulfonyl)-piperazine
- CAS Number
- 178624-90-3
Description
Chemical Formula C12H18N2O2S Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.