Shop SPECTRUM
See all product information
Create Account
Ammnm Prxydislft, Crstl, Rgnt, ACS, 500g
- Mfr # A1225-500GM
- Zoro # G7907020
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7727-54-0
Chemical Grade
ACS
Chemical Container Size
500 g
Shelf Life
24 mo
Shipping Restrictions
UN1444, Ammonium Persulfate, 5.1, PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1225-500GM
- Zoro #
- G7907020
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Peroxydisulfate
- CAS Number
- 7727-54-0
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1444, Ammonium Persulfate, 5.1, PG III
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Formula
- (NH4)2S2O8
- Special Information
- Moisture Sensitive
- Molecular Weight
- 228.19
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Ammonium Peroxydisulfate
- Form
- Powder
- Container Material
- Plastic
- Features
- Moisture Sensitive
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- A
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 g
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Ammonium Peroxydisulfate, Concentration Not Applicable, CAS Number 7727-54-0, Molecular Weight 228.19, Chemical Formula (NH4)2S2O8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1444, Ammonium Persulfate, 5.1, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.