Shop AK SCIENTIFIC
See all product information
Create Account
3-Nitro-4-(trifluoromethyl)benzoic acid (25g), CAS 116965-16-3
- Mfr # X2816-25g
- Zoro # G223883302
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
235.12 g/mol
Chemical Container Size
25 g
CAS Number
116965-16-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X2816-25g
- Zoro #
- G223883302
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 235.12 g/mol
- Item
- 3-Nitro-4-(trifluoromethyl)benzoic acid
- CAS Number
- 116965-16-3
Description
Chemical Formula C8H4F3NO4 Purity 97% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.