Shop SPECTRUM
See all product information
Create Account
Suberic Acid, 100g, CAS 505-48-6, Poly
- Mfr # S2023-100GM
- Zoro # G8056419
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Concentration
100%
Chemical Grade
Reagent
CAS Number
505-48-6
Chemical Container Size
100 g
Molecular Weight
174.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2023-100GM
- Zoro #
- G8056419
- UPC #
- -
- Country of Origin
- United States
- Item
- Suberic Acid
- Concentration
- 100%
- Chemical Grade
- Reagent
- CAS Number
- 505-48-6
- Molecular Weight
- 174.2
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Formula
- C8H14O4
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 100 g
Description
Suberic Acid, Concentration 100 Percent, CAS Number 505-48-6, Molecular Weight 174.2, Chemical Formula C8H14O4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.