Shop AK SCIENTIFIC
See all product information
Create Account
3-Nitro-5-(trifluoromethyl)benzoic acid (100g), CAS 328-80-3
- Mfr # X4505-100g
- Zoro # G523870415
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
CAS Number
328-80-3
Molecular Weight
235.12 g/mol
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X4505-100g
- Zoro #
- G523870415
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 328-80-3
- Molecular Weight
- 235.12 g/mol
- Item
- 3-Nitro-5-(trifluoromethyl)benzoic acid
Description
Chemical Formula C8H4F3NO4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.