Shop AK SCIENTIFIC
See all product information
Create Account
4-(1H-imdazol-4-yl)piperidine (5g), CAS 106243-23-6
- Mfr # X8797-5g
- Zoro # G823859981
product price:Â
$
970.99
/ea
Free Shipping & Returns
Key Features
CAS Number
106243-23-6
Chemical Container Size
5 g
Molecular Weight
151.21 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X8797-5g
- Zoro #
- G823859981
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 106243-23-6
- Molecular Weight
- 151.21 g/mol
- Item
- 4-(1H-imdazol-4-yl)piperidine
Description
Chemical Formula C8H13N3 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.