Hydrous Benzoyl Peroxide, USP, 1kg, Blk
- Mfr # BE156-1KGBL
- Zoro # G7995622
product price:Â
$
752.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
6 mo
Chemical Container Size
1 kg
Chemical Grade
USP
CAS Number
94-36-0
Chemical Formula
C14H10O4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BE156-1KGBL
- Zoro #
- G7995622
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydrous Benzoyl Peroxide, USP
- Shelf Life
- 6 mo
- Chemical Grade
- USP
- CAS Number
- 94-36-0
- Chemical Formula
- C14H10O4
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN3104, Organic Peroxide Type C, Solid (Benzoyl Peroxide), 5.2, PG II
- Molecular Weight
- 242.23
- Special Information
- Contains About 26% Water For The Purpose Of Reducing Flammability And Sensitivity, Care Must Be Taken To Prevent Drying
Dimensions
- Chemical Container Size
- 1 kg
Description
Hydrous Benzoyl Peroxide, USP, CAS Number 94-36-0, Molecular Weight 242.23, Chemical Formula C14H10O4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 1 kg, Shelf Life 6 mo, Shipping Restrictions UN3104, Organic Peroxide Type C, Solid (Benzoyl Peroxide), 5.2, PG II, Special Information Contains About 26 Percent Water For The Purpose Of Reducing Flammability And Sensitivity, Care Must Be Taken To Prevent Drying
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.