Shop AK SCIENTIFIC
See all product information
Create Account
4-[2-(2-Amino-4, 7-dihydro-4-oxo-1H-pyrrolo[2, 3-d]pyrimidin-5-yl)ethyl]benzoic acid (25g), CAS 13728
- Mfr # V0860-25g
- Zoro # G323856398
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
Molecular Weight
298.3 g/mol
Purity
98% (HPLC)
Size
25 g
CAS Number
137281-39-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V0860-25g
- Zoro #
- G323856398
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Item
- 4-[2-(2-Amino-4,7-dihydro-4-oxo-1H-pyrrolo[2,3-d]pyrimidin-5-yl)ethyl]benzoic acid
- Molecular Weight
- 298.3 g/mol
- Purity
- 98% (HPLC)
- CAS Number
- 137281-39-1
Description
Chemical Formula C15H14N4O3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.