Shop AK SCIENTIFIC
See all product information
Create Account
4-(2-Chlorophenoxy)benzenesulfonyl chloride (2.5g), CAS 610277-84-4
- Mfr # 6631AE-2.5g
- Zoro # G823793278
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
2.5 g
Molecular Weight
303.16 g/mol
CAS Number
610277-84-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6631AE-2.5g
- Zoro #
- G823793278
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 2.5 g
Details
- Item
- 4-(2-Chlorophenoxy)benzenesulfonyl chloride
- Molecular Weight
- 303.16 g/mol
- CAS Number
- 610277-84-4
Description
Chemical Formula C12H8Cl2O3S Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.