Shop SPECTRUM
See all product information
Create Account
Citric Acid, Anhydrous, Pwdr, Rgnt, ACS, 25g
- Mfr # C1280-25GM
- Zoro # G8023379
product price:Â
$
46.19
/ea
Key Features
Chemical Container Size
25 g
Chemical Container Type
Bottle
CAS Number
77-92-9
Chemical Container Material
Plastic
Chemical Formula
C6H8O7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1280-25GM
- Zoro #
- G8023379
- UPC #
- -
- Country of Origin
- United States
- Item
- Citric Acid
- Chemical Container Type
- Bottle
- CAS Number
- 77-92-9
- Chemical Container Material
- Plastic
- Chemical Formula
- C6H8O7
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Molecular Weight
- 192.12
- Chemical Grade
- ACS
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Citric Acid
- Container Material
- Plastic
- Features
- Anhydrous
- Form
- Powder
- Quantity
- 25
- REMOVE - Previous PI Node
- C
- Volume
- 25 g
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Chemical Properties
- Anhydrous
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 25 g
Description
Citric Acid, Concentration Not Applicable, CAS Number 77-92-9, Molecular Weight 192.12, Chemical Formula C6H8O7, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.