Shop AK SCIENTIFIC
See all product information
Create Account
4-[3-(Trifluoromethyl)phenyl]-4-piperidinol (5g), CAS 2249-28-7
- Mfr # Q272-5g
- Zoro # G623870704
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
245.24 g/mol
Chemical Container Size
5 g
CAS Number
2249-28-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q272-5g
- Zoro #
- G623870704
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 245.24 g/mol
- Item
- 4-[3-(Trifluoromethyl)phenyl]-4-piperidinol
- CAS Number
- 2249-28-7
Description
Chemical Formula C12H14F3NO Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.