Shop SPECTRUM
See all product information
Create Account
Tartaric Acid, Grnlr, NF, 500g
- Mfr # TA105-500GM
- Zoro # G7965793
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C4H6O6
Shelf Life
60 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Molecular Weight
150.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA105-500GM
- Zoro #
- G7965793
- UPC #
- -
- Country of Origin
- United States
- Item
- Tartaric Acid
- Chemical Formula
- C4H6O6
- Shelf Life
- 60 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Molecular Weight
- 150.09
- CAS Number
- 87-69-4
- Chemical Container Material
- Plastic
- Chemical Grade
- NF
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Tartaric Acid
- Features
- Hygroscopic
- Form
- Powder
- Container Material
- Plastic
- Special Information
- Hygroscopic
- REMOVE - Previous PI Node
- T
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Tartaric Acid, Concentration Not Applicable, CAS Number 87-69-4, Molecular Weight 150.09, Chemical Formula C4H6O6, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.