Shop AK SCIENTIFIC
See all product information
Create Account
4, 5, 6, 7-Tetrahydrothieno[3, 2-c]pyridine HCl (500g), CAS 28783-41-7
- Mfr # I315-500g
- Zoro # G623909589
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
CAS Number
28783-41-7
Molecular Weight
175.68 g/mol
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I315-500g
- Zoro #
- G623909589
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 28783-41-7
- Item
- 4,5,6,7-Tetrahydrothieno[3,2-c]pyridine HCl
- Molecular Weight
- 175.68 g/mol
Description
Chemical Formula C7H10ClNS Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.