Isopropyl Rubbing Alch, USP, 4L, Gls
- Mfr # IS120-4LTGL
- Zoro # G7922579
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN1219, Isopropanol, Solution, 3, PG II
Chemical Grade
USP
Chemical Container Type
Bottle
Chemical Container Size
4 L
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS120-4LTGL
- Zoro #
- G7922579
- UPC #
- -
- Country of Origin
- United States
- Item
- Isopropyl Rubbing Alcohol
- Shipping Restrictions
- UN1219, Isopropanol, Solution, 3, PG II
- Chemical Grade
- USP
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Shelf Life
- 60 mo
- Concentration
- 70 %
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Chemical Formula
- C3H8O
- Product Type
- Isopropyl Rubbing Alcohol
- Form
- Liquid
- CAS Number
- 67-63-0, 7732-18-5
- Container Material
- Glass
- Features
- Manufactured Using USP Grade Raw Materials
- Molecular Weight
- 60.11
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 4 L
- REMOVE - Previous PI Node
- I
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Isopropyl Rubbing Alcohol, Concentration 70 Percent, CAS Number 67-63-0, 7732-18-5, Molecular Weight 60.11, Chemical Formula C3H8O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 4 L, Chemical Family Type Alcohol, Solvent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions UN1219, Isopropanol, Solution, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.