Shop AK SCIENTIFIC
See all product information
Create Account
4-Acetamidobenzene sulfonyl chloride (100g), CAS 121-60-8
- Mfr # A196-100g
- Zoro # G423810962
product price:Â
$
36.69
/ea
Key Features
Size
100 g
Purity
0.98
Application
Research and Development
CAS Number
121-60-8
Molecular Weight
233.67 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A196-100g
- Zoro #
- G423810962
- UPC #
- -
- Country of Origin
- China
- Purity
- 0.98
- Application
- Research and Development
- Item
- 4-Acetamidobenzene sulfonyl chloride
- CAS Number
- 121-60-8
- Molecular Weight
- 233.67 g/mol
Description
Chemical Formula C8H8ClNO3S Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.