Shop AK SCIENTIFIC
See all product information
Create Account
4-Acetamidobenzene sulfonyl chloride (25g), CAS 121-60-8
- Mfr # A196-25g
- Zoro # G623822413
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
233.67 g/mol
Purity
0.98
Size
25 g
Application
Research and Development
CAS Number
121-60-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A196-25g
- Zoro #
- G623822413
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Molecular Weight
- 233.67 g/mol
- Purity
- 0.98
- Item
- 4-Acetamidobenzene sulfonyl chloride
- Application
- Research and Development
- CAS Number
- 121-60-8
Description
Chemical Formula C8H8ClNO3S Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.