Shop AK SCIENTIFIC
See all product information
Create Account
4-Acetoxystyrene (contains 200-300 ppm TBC) (100g), CAS 2628-16-2
- Mfr # W4971-100g
- Zoro # G023855677
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Purity
98% (GC)
Size
100 g
Application
Research and Development
CAS Number
2628-16-2
Molecular Weight
162.19 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W4971-100g
- Zoro #
- G023855677
- UPC #
- -
- Country of Origin
- China
- Purity
- 98% (GC)
- Item
- 4-Acetoxystyrene (contains 200-300 ppm TBC)
- Application
- Research and Development
- CAS Number
- 2628-16-2
- Molecular Weight
- 162.19 g/mol
Description
Chemical Formula C10H10O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.