Shop SPECTRUM
See all product information
Create Account
Ammnm Thiocyanate, Crstl, Rgnt, ACS, 25g
- Mfr # A1270-25GM
- Zoro # G8026623
product price:Â
$
60.69
/ea
Key Features
Chemical Container Size
25 g
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NH4SCN
Molecular Weight
76.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1270-25GM
- Zoro #
- G8026623
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Thiocyanate, Crystal, Reagents, ACS
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- NH4SCN
- Molecular Weight
- 76.12
- CAS Number
- 1762-95-4
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
- Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 25 g
Description
Ammonium Thiocyanate, Crystal, Reagent, ACS, CAS Number 1762-95-4, Molecular Weight 76.12, Chemical Formula NH4SCN, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.