Shop AK SCIENTIFIC
See all product information
Create Account
4-Acetyltoluene (25g), CAS 122-00-9
- Mfr # G557-25g
- Zoro # G823812191
product price:Â
$
32.75
/ea
Key Features
Size
25 g
Purity
>99% (GC)
Application
Research and Development
Molecular Weight
134.18 g/mol
CAS Number
122-00-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G557-25g
- Zoro #
- G823812191
- UPC #
- -
- Country of Origin
- China
- Purity
- >99% (GC)
- Application
- Research and Development
- Molecular Weight
- 134.18 g/mol
- CAS Number
- 122-00-9
- Item
- 4-Acetyltoluene
Dimensions
- Size
- 25 g
Description
Chemical Formula C9H10O Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.