Shop AK SCIENTIFIC
See all product information
Create Account
4-Amidinobenzamide Hydrochloride (10g), CAS 59855-11-7
- Mfr # W7262-10g
- Zoro # G523874086
product price:Â
$
774.99
/ea
Free Shipping & Returns
Key Features
Size
10 g
Application
Research and Development
CAS Number
59855-11-7
Molecular Weight
199.64 g/mol
Purity
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W7262-10g
- Zoro #
- G523874086
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Amidinobenzamide Hydrochloride
- Application
- Research and Development
- CAS Number
- 59855-11-7
- Molecular Weight
- 199.64 g/mol
- Purity
- 0.95
Description
Chemical Formula C8H10ClN3O Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.