Shop SPECTRUM

Acetic Acid, 500mL, PK6

  • Mfr # A1009-500MLGL0R
  • Zoro # G7959590

product price: 
$
603.99
/pk of 6, $100.67/ea
Free Shipping & Returns

Key Features

Chemical Formula
C2H4O2
CAS Number
64-19-7
Chemical Container Material
Amber Glass
Chemical Grade
FCC
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1009-500MLGL0R
Zoro #
G7959590
UPC #
-
Country of Origin
United States
Item
Acetic Acid
Chemical Formula
C2H4O2
CAS Number
64-19-7
Chemical Container Material
Amber Glass
Chemical Grade
FCC
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Molecular Weight
60.05
Color
Colorless
Container Type
Bottle
Application
Food and Beverage
Product Type
Acetic Acid
Features
Hygroscopic
Special Information
Hygroscopic
Form
Liquid
Container Material
Glass
REMOVE - Previous PI Node
A
Volume
500 mL
Quantity
500
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Grade Certification
Halal, Kosher
Chemical Properties
Glacial
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Acetic Acid - Glacial, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.