Shop AK SCIENTIFIC
See all product information
Create Account
4-Amino-2-methoxyphenol (10g), CAS 52200-90-5
- Mfr # V6373-10g
- Zoro # G723832473
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
CAS Number
52200-90-5
Size
10 g
Purity
98% (GC)
Molecular Weight
139.15 g/mol
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V6373-10g
- Zoro #
- G723832473
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 52200-90-5
- Item
- 4-Amino-2-methoxyphenol
- Purity
- 98% (GC)
- Molecular Weight
- 139.15 g/mol
- Application
- Research and Development
Description
Chemical Formula C7H9NO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.