Shop AK SCIENTIFIC
See all product information
Create Account
4-Amino-3-chlorophenol HCl (5g), CAS 52671-64-4
- Mfr # Q674-5g
- Zoro # G523901829
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
180.033 g/mol
Purity
97% (HPLC)
Size
5 g
Application
Research and Development
CAS Number
52671-64-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q674-5g
- Zoro #
- G523901829
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Amino-3-chlorophenol HCl
- Molecular Weight
- 180.033 g/mol
- Purity
- 97% (HPLC)
- Application
- Research and Development
- CAS Number
- 52671-64-4
Dimensions
- Size
- 5 g
Description
Chemical Formula C6H6ClNO.HCl Purity 97% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.