Shop AK SCIENTIFIC
See all product information
Create Account
4-Amino-3-fluorophenylboronic acid pinacol ester (1g), CAS 819058-34-9
- Mfr # X2273-1g
- Zoro # G023833002
product price:Â
$
32.75
/ea
Key Features
Size
1 g
Purity
98% (GC)
CAS Number
819058-34-9
Application
Research and Development
Molecular Weight
237.08 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X2273-1g
- Zoro #
- G023833002
- UPC #
- -
- Country of Origin
- China
- Purity
- 98% (GC)
- CAS Number
- 819058-34-9
- Application
- Research and Development
- Item
- 4-Amino-3-fluorophenylboronic acid pinacol ester
- Molecular Weight
- 237.08 g/mol
Description
Chemical Formula C12H17BFNO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.