Shop SPECTRUM
See all product information
Create Account
Ethylparaben, NF, 125g
- Mfr # ET117-125GM
- Zoro # G7927740
product price:Â
$
69.59
/ea
Key Features
Chemical Container Size
125 g
CAS Number
120-47-8
Chemical Container Type
Bottle
Molecular Weight
166.17
Chemical Grade
NF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET117-125GM
- Zoro #
- G7927740
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethylparaben, NF
- CAS Number
- 120-47-8
- Chemical Container Type
- Bottle
- Molecular Weight
- 166.17
- Chemical Grade
- NF
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Chemical Formula
- C9H10O3
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 125 g
Description
Ethylparaben, NF, CAS Number 120-47-8, Molecular Weight 166.17, Chemical Formula C9H10O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.