Shop AK SCIENTIFIC
See all product information
Create Account
4-Amino-3-nitrophenylboronic acid (250mg), CAS 89466-07-9
- Mfr # V4014-250mg
- Zoro # G523849954
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
CAS Number
89466-07-09
Molecular Weight
181.94 g/mol
Size
250 mg
Application
Research and Development
Purity
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V4014-250mg
- Zoro #
- G523849954
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 250 mg
Details
- CAS Number
- 89466-07-09
- Molecular Weight
- 181.94 g/mol
- Application
- Research and Development
- Purity
- 0.95
- Item
- 4-Amino-3-nitrophenylboronic acid
Description
Chemical Formula C6H7BN2O4 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.