4-Amino-4'-chloro diphenyl sulfide (100mg), CAS 32631-29-1
- Mfr # I323-100mg
- Zoro # G723817081
product price:Â
$
53.69
/ea
Key Features
Application
Research and Development
Molecular Weight
235.73 g/mol
Size
100 mg
Purity
98% (HPLC)
CAS Number
32631-29-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I323-100mg
- Zoro #
- G723817081
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 mg
Details
- Application
- Research and Development
- Molecular Weight
- 235.73 g/mol
- Item
- 4-Amino-4'-chloro diphenyl sulfide
- Purity
- 98% (HPLC)
- CAS Number
- 32631-29-1
Description
Chemical Formula C12H10ClNS Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.