Shop AK SCIENTIFIC
See all product information
Create Account
Amyl laurate (5mL), CAS 5350-03-8
- Mfr # 7079AL-5mL
- Zoro # G123796511
product price:Â
$
71.99
/ea
Key Features
Molecular Weight
270.45 g/mol
Purity
97% (GC)
CAS Number
3/8/5350
Size
5 mL
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7079AL-5mL
- Zoro #
- G123796511
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 mL
Details
- Molecular Weight
- 270.45 g/mol
- Item
- Amyl laurate
- Purity
- 97% (GC)
- CAS Number
- 3/8/5350
- Application
- Research and Development
Description
Chemical Formula C17H34O2 Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.