4-Amino-4'-methyldiphenyl ether (5g), CAS 41295-20-9
- Mfr # V5850-5g
- Zoro # G623853677
product price:Â
$
48.45
/ea
Key Features
Application
Research and Development
CAS Number
41295-20-9
Molecular Weight
199.25 g/mol
Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V5850-5g
- Zoro #
- G623853677
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Application
- Research and Development
- CAS Number
- 41295-20-9
- Item
- 4-Amino-4'-methyldiphenyl ether
- Molecular Weight
- 199.25 g/mol
Description
Chemical Formula C13H13NO Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.